This product requires certification to purchase.

25 ft. Wide Blade Tape Measure

Milwaukee®

25 ft. Wide Blade Tape Measure

  • Fast #
  • Part #M48221225
  • Item #10517628
  • Manufacturer Part #48-22-1225
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

25 ft. Wide Blade Tape Measure

  • Fast #
  • Part #M48221225
  • Item #10517628
  • Manufacturer Part #48-22-1225
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • LONGEST REACH. STRAIGHTEST STANDOUT.
  • 18’ Reach, 15’ Standout
  • Straightest Standout for Precise Measurements
  • Quick, Controlled Retraction- Finger Stop
  • Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
  • Fully Reinforced Impact Resistant Body
  • Better Hook Grab
  • Wire Form Belt Clip Reduces Pocket Tearing
  • 2-Sided Printing for Easy Readability
  • Architectural Scale
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-19/50 in
Handle Length (in)
3-43/100 in
Height
3-23/100 in
Length
3-43/100 in
Size
25 ft
Thickness
2-1/2 in
Weight
1.27 lb
Width
2-1/2 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Color Finish Name
Red, Black
Handle Material
Steel
Magnification
2
Material
Steel
Number of Tools Included
1
Tool Type
Tape Measure
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Type
M48221225
UPC
045242822737