This product requires certification to purchase.

25 ft. x 1/4 in. Cable

Milwaukee®

25 ft. x 1/4 in. Cable

  • Fast #
  • Part #M48532563
  • Item #7374339
  • Manufacturer Part #48-53-2563
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

25 ft. x 1/4 in. Cable

  • Fast #
  • Part #M48532563
  • Item #7374339
  • Manufacturer Part #48-53-2563
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 7 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid polymer core: best mix of strength and flexibility
  • Carries power through end of cable
  • Maneuvers the tightest bends
  • Corrosion resistant core: will not rust to cable
  • End of cable indicator: approximately 3 ft from back end of cable
  • Optional removable inner drum: prevents cable bind up and contains mess
  • Best for use on 1-1/4 in. to 2-1/2 in. drain lines
  • Compatible with Milwaukee cable head attachments w/ rust guard™ plating
  • Best for use on 3/4" - 2" drain lines
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Fits Pipe Size
1/4 in
Height
2-9/20 in
Length
25 ft
Number of Pieces
1 Piece
Size
4.3 lb
Weight
3.31 lb
Width
10-9/10 in
Characteristics & Features
Color Finish Name
Silver
Material
Plastic, Steel
Material Type
Polymer
Number of Tools Included
1
Tool Type
Drain Bulb Cable
Warranty & Product Information
Application
Cutting
Product Type
Drain Cleaner
Type
M48532573
UL Listed
No
UPC
045242006717