This product requires certification to purchase.

26 in. Splitting Axe

Milwaukee®

26 in. Splitting Axe

  • Fast #
  • Part #M48229062
  • Item #9935753
  • Manufacturer Part #48-22-9062
5 out of 5 Customer Rating
Brand image
Milwaukee®

26 in. Splitting Axe

  • Fast #
  • Part #M48229062
  • Item #9935753
  • Manufacturer Part #48-22-9062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Precision-beveled blade
  • Steel reinforced handle
  • Most Durable Grip
  • Over mold handle for better control
  • Wear resistant grip
  • Forged steel blade
  • Sheath Included
  • Included sheath for easy transport and safe storage
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
22 in
Height
1-7/16 in
Length
25-15/16 in
Weight
5.84 lb
Width
8-3/16 in
Characteristics & Features
Color Finish Name
Silver, Red
Handle Material
Plastic
Material
Plastic, Rubber, Steel
Number of Tools Included
1
Tool Type
Axe
Warranty & Product Information
Type
M48229062
UPC
045242742165