This product requires certification to purchase.

2Lb Fiberglass Drilling Hammer

Milwaukee®

2Lb Fiberglass Drilling Hammer

  • Fast #
  • Part #M48229311
  • Item #10394520
  • Manufacturer Part #48-22-9311
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

2Lb Fiberglass Drilling Hammer

  • Fast #
  • Part #M48229311
  • Item #10394520
  • Manufacturer Part #48-22-9311
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual face versatility - smooth & milled faces
  • High strength fiberglass core
  • Reinforced Overstrike Protection for ultimate hammer durability
  • 2lb forged steel hammer head
  • Over mold hammer for improved grip capacity and comfort
  • Peel resistant Grip
  • Lanyard Capable
  • Smooth face for general demolition or reducing marring
  • Milled face for extra grip on chisels and other driving applications
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
9-1/10 in
Height
2-3/4 in
Length
10-3/4 in
Weight
2 lb
Width
1-5/8 in
Characteristics & Features
Color Finish Name
Silver, Black, Red
Hammer Type
Drilling
Handle Material
Fiberglass
Head Material
Forged Steel
Head Weight
2 lb
Material
Forged Steel, Fiberglass
Number of Tools Included
1
Tool Type
Hammer
Warranty & Product Information
Type
M48229311
UPC
045242843435