This product requires certification to purchase.

2Pc Long Reach Pliers Set

Milwaukee®

2Pc Long Reach Pliers Set

  • Fast #
  • Part #M48226542
  • Item #10125970
  • Manufacturer Part #48-22-6542
5 out of 5 Customer Rating
Brand image
Milwaukee®

2Pc Long Reach Pliers Set

  • Fast #
  • Part #M48226542
  • Item #10125970
  • Manufacturer Part #48-22-6542
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Deep-Reach Cross Handles: Increased Reach in Tight Spaces
  • Single-Joint Grip Force: More Control
  • Multi-Function Gripping Zones
  • Black Oxide Coating for Corrosion Resistance
  • Ergonomic Handle Design
  • Slip Resistant Grips
  • Straight Nose/ 45° Nose
  • 3-1/4" Gripping Jaw and 3" Gripping Jaw
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
4 in
Jaw Width (in)
0.197 in
Length
15-2/5 in
Weight
1.642 lb
Characteristics & Features
Color Finish Name
Red, Black
Handle Material
Plastic
Material
Plastic
Number of Tools Included
1
Tool Type
Pliers
Warranty & Product Information
GSA Approved
No
Type
M48226542
UPC
045242738120