This product requires certification to purchase.

2Pc Shockwave Impact Duty Quik-Clear 2-In-1 Magnetic Nut Driver Set

Milwaukee®

2Pc Shockwave Impact Duty Quik-Clear 2-In-1 Magnetic Nut Driver Set

  • Fast #
  • Part #M49664565
  • Item #10233738
  • Manufacturer Part #49-66-4565
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

2Pc Shockwave Impact Duty Quik-Clear 2-In-1 Magnetic Nut Driver Set

  • Fast #
  • Part #M49664565
  • Item #10233738
  • Manufacturer Part #49-66-4565
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • QUIK-CLEAR™ cleaning mechanism for fast and easy debris removal
  • Offering 1/4" and 5/16" nut driver sizes on one shank and 5/16" and 3/8" nut driver sizes on another shank
  • IMPACT DUTY™ Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • Color-coded for easy size selection
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in, 3/8 in & 5/16 in
Diameter
3/8 in
Length
2-513/1000 in
Number of Pieces
2 Piece
Shank Size
1/4 in
Width
1-63/1000 in
Characteristics & Features
Material
Steel
Tool Type
Nut Driver
Warranty & Product Information
Type
M49664565
UPC
045242610228