This product requires certification to purchase.

3 in. Diamond Saw Blade

Milwaukee®

3 in. Diamond Saw Blade

  • Fast #
  • Part #M49943010
  • Item #7688649
  • Manufacturer Part #49-94-3010
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

3 in. Diamond Saw Blade

  • Fast #
  • Part #M49943010
  • Item #7688649
  • Manufacturer Part #49-94-3010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 160 Pallet: 14560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for cutting a variety of wall and floor tile
  • Can be used to dry or wet cut
  • For use with Milwaukee M12 FUEL 3 in. cut off tool (2522)
  • Includes (1) diamond tile blade
  • 3/8 in. Arbor hole size
  • Maximum 20,000 RPM
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
3/8 in
Blade Length (in)
3 in
Blade Thickness (in)
0.04 in
Cutting Capacity
41/64 in
Diameter
3 in
Height
3 in
Length
3 in
Weight
0.086 lb
Width
1/25 in
Characteristics & Features
Blade Material
Diamond
Blade Type
Circular Saw
Brand Model Compatibility
2522-20
Color Finish Name
Red
Number of Tools Included
1
Tool Type
Tile Blade
Electrical & Operational Information
RPM
20000
Warranty & Product Information
Application
Tile
UPC
045242526239