This product requires certification to purchase.

3 Knot Wire Cup Brush - Stainless Steel

Milwaukee®

3 Knot Wire Cup Brush - Stainless Steel

  • Fast #
  • Part #M48525050
  • Item #257433
  • Manufacturer Part #48-52-5050
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

3 Knot Wire Cup Brush - Stainless Steel

  • Fast #
  • Part #M48525050
  • Item #257433
  • Manufacturer Part #48-52-5050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hyperwire™ Construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Made of stainless steel for wire brushing on stainless steel material.
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
0.625 mm
Diameter
3 in
Height
2-3/10 in
Length
3-9/10 in
Weight
0.68 lb
Width
5-4/5 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Electrical & Operational Information
RPM
12
Warranty & Product Information
Application
Cutting
Product Type
Wire Cup Brush, Wire Wheel Brush
Type
M48525050
UPC
045242145300