This product requires certification to purchase.

3-Piece Aviation Snip Set

Milwaukee®

3-Piece Aviation Snip Set

  • Fast #
  • Part #M48224563
  • Item #11602757
  • Manufacturer Part #48-22-4563
5 out of 5 Customer Rating
Brand image
Milwaukee®

3-Piece Aviation Snip Set

  • Fast #
  • Part #M48224563
  • Item #11602757
  • Manufacturer Part #48-22-4563
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LONG LIFE. CLEAN CUTS.
  • Durable Laser Hardened Edges
  • Serrated Blade Provides Smooth Cutting
  • Handles Deliver Low Effort Cutting
  • Forged Steel Blades
  • BOLT LOCK™ - Blades Won’t Loosen
  • Sharp Blades for Easy Cutting
  • Comfort Grip Handles
  • Blade Shape Curls Away Material
  • One-Handed Metal Swing Lock
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
1-1/2 in
Blade Material:
Steel
Color Finish Name:
Silver
Cutting Capacity:
18 ga
Gauge (metal):
18 ga
Handle Length (in):
6-13/25 in
Handle Material:
Rubber
Handle Type:
Comfort Grip
Height:
7/8 in
Length:
9-7/8 in
Number of Pieces:
3 Piece
Number of Tools Included:
3
Tool Type:
Aviation Snip
Type:
M48224563
UPC:
045242833337
Weight:
0.85 lb
Width:
3-1/8 in