This product requires certification to purchase.

3-piece Close Quarters Tubing Cutter Set

Milwaukee®

3-piece Close Quarters Tubing Cutter Set

  • Fast #
  • Part #M48224267
  • Item #11546759
  • Manufacturer Part #48-22-4267
5 out of 5 Customer Rating
Brand image
Milwaukee®

3-piece Close Quarters Tubing Cutter Set

  • Fast #
  • Part #M48224267
  • Item #11546759
  • Manufacturer Part #48-22-4267
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Most Compact
  • Longest Life
  • Chrome Rollers
  • Directional Grip
  • Weep Holes
  • Replaceable Blades
  • Easy Size Identification
  • Case designed for use in PACKOUT™ Modular Storage System
  • Case can hold reaming pen and additional blades (2)
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
1/2 in; 3/4 in; 1 in
Height
7-1/2 in
Length
3-9/10 in
Number of Pieces
3 Piece
Weight
1.80 lb
Width
1-2/5 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Handle Material
Plastic
Handle Type
Palm
Material
Metal
Number of Tools Included
3
Tool Type
Tubing Cutter
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
Cutting
GSA Approved
No
Origin
Global
Type
M48224267
UPC
045242348138