This product requires certification to purchase.

30-9/16 in. 12/14 TPI Extreme Metal Compact Band Saw Blade for Thin Metal (3 Pack)

Milwaukee®

30-9/16 in. 12/14 TPI Extreme Metal Compact Band Saw Blade for Thin Metal (3 Pack)

  • Fast #
  • Part #M48390631
  • Item #9346573
  • Manufacturer Part #48-39-0631
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

30-9/16 in. 12/14 TPI Extreme Metal Compact Band Saw Blade for Thin Metal (3 Pack)

  • Fast #
  • Part #M48390631
  • Item #9346573
  • Manufacturer Part #48-39-0631
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • More cuts
  • Less blade changes
  • 2X faster in thin metals
  • Variable TPI for versatility in all metal thickness
  • Made in the USA with global materials
  • 3X life in stainless steel and other extreme metals
  • 25% more cuts per charge
  • Optimized tooth design for clean cuts
  • Fits M12 fuel compact band saw (2529-20/21XC)
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
30-9/16 in
Blade Thickness (in)
0.02 in
Blade Width (in)
1/2 in
Length
30-9/16 in
Package Quantity
Pack of 3
Teeth Per Inch
12/14
Thickness
0.02 in
Width
1/2 in
Characteristics & Features
Blade Material
High Speed Steel
Blade Type
Band Saw
Color Finish Name
Silver
Material
High Speed Steel
Number of Tools Included
3
Tool Type
Band Saw Blade
Warranty & Product Information
Application
Band Saw Blade
UPC
045242605125