This product requires certification to purchase.

31/100 in. 2-Piece Core Bit Adapter

Milwaukee®

31/100 in. 2-Piece Core Bit Adapter

  • Fast #
  • Part #M48203582
  • Item #7342475
  • Manufacturer Part #48-20-3582
5 out of 5 Customer Rating
Brand image
Milwaukee®

31/100 in. 2-Piece Core Bit Adapter

  • Fast #
  • Part #M48203582
  • Item #7342475
  • Manufacturer Part #48-20-3582
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 55 Pallet: 2750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 13 in. overall length including centering bit
  • Requires Allen key for centering bit removal
  • Designed for SDS-Plus rotary hammers
  • Includes centering bit (48-20-3580)
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
3/8 in
Bit Length
13
Bit Sizes
3/8 in
Height
7/8 in
Length
13 in
Number of Pieces
1 Piece
Shank Size
31/100 in
Weight
0.52 lb
Width
7/8 in
Characteristics & Features
Brand Model Compatibility
SDS-Plus
Color Finish Name
Silver
Drill Bit Type
Core
Magnetic
No
Material
Carbide
Number of Tools Included
1
Shank Style
SDS-Plus
Tool Type
Bit Adapter
Warranty & Product Information
Application
Drilling
UL Listed
No
UPC
045242486410