This product requires certification to purchase.

4-1/2 Diamond Ultra Segmented Turbo General Purpose Diamond Blade

Milwaukee®

4-1/2 Diamond Ultra Segmented Turbo General Purpose Diamond Blade

  • Fast #
  • Part #M49937523
  • Item #11546769
  • Manufacturer Part #49-93-7523
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2 Diamond Ultra Segmented Turbo General Purpose Diamond Blade

  • Fast #
  • Part #M49937523
  • Item #11546769
  • Manufacturer Part #49-93-7523
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fastest Cutting. Maximum Run Time.
  • Up to 2.5X Faster Cutting
  • Up to 75% Longer Run-Time
  • Controlled Starts with Alternating Beveled Edge
  • Increased Durability with Laser Welded Segments
  • Cooler Cutting with Vented Steel Core
  • Keyhole Gullets Offer Rapid Debris Removal & Extended Blade Life
  • For Use With Angle Grinders
  • For Use In Reinforced Concrete, Brick, Block, Stone, and Roof Tile
  • Arbor Size: 7/8"-20MM-5/8
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Blade Length (in)
4-1/2 in
Blade Thickness (in)
83/1000 in
Diameter
4-1/2 in
Height
83/1000 in
Length
4-1/2 in
Range (in)
4-1/2 in
Weight
0.22 lb
Width
4-1/2 in
Characteristics & Features
Blade Material
Diamond
Blade Type
Circular Saw
Color Finish Name
Red
Material
Diamond
Number of Tools Included
1
Electrical & Operational Information
RPM
13300
Warranty & Product Information
Application
Reinforcing
Type
M49937523
UPC
045242282180