4-1/2 in. / 5 in. Variable Speed Braking Grinder, Paddle Switch No-Lock
4-1/2 in. / 5 in. Variable Speed Braking Grinder, Paddle Switch No-Lock
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 6 Pallet: 198-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Variable Speed Braking Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Variable speed provides 5 speed setting between 3,500 RPM and 8,500 RPM for greater control.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
- Compatible with all M18™ batteries