This product requires certification to purchase.

4-1/2 in.-6 in. Braking Grinder Paddle Switch Kit

Milwaukee®

4-1/2 in.-6 in. Braking Grinder Paddle Switch Kit

  • Fast #
  • Part #M367022
  • Item #10852050
  • Manufacturer Part #3670-22
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2 in.-6 in. Braking Grinder Paddle Switch Kit

  • Fast #
  • Part #M367022
  • Item #10852050
  • Manufacturer Part #3670-22
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
  • RAPIDSTOP™ Brake stops most wheels in less than 2 second
  • Electronic Clutch for Kickback Protection
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • Overload Protection to Maximize Motor Life
  • Anti-Vibration Side Handle for Reduced User Fatigue
  • Streamlined Handle Grip Size for Increased Control and Ease-Of-Comfort
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • 6” Disc Diameter for a Wider Range of Cutting and Grinding Applications
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Tool Type
Grinder
Electrical & Operational Information
AMP
8
Power Source
Battery
Warranty & Product Information
Type
M367022
UPC
045242779987