This product requires certification to purchase.

4-1/2"" x .045"" x 7/8"" Ceramic+ Metal Cut Off Wheel -Type 1

Milwaukee®

4-1/2"" x .045"" x 7/8"" Ceramic+ Metal Cut Off Wheel -Type 1

  • Fast #
  • Part #M49940203
  • Item #14210695
  • Manufacturer Part #49-94-0203
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2"" x .045"" x 7/8"" Ceramic+ Metal Cut Off Wheel -Type 1

  • Fast #
  • Part #M49940203
  • Item #14210695
  • Manufacturer Part #49-94-0203
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 450
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fastest Cuts. Unmatched Productivity.
  • 2X Faster Cutting With Self-Sharpening Ceramic
  • Longer Life vs Competitive Ceramic
  • Less Effort and Chatter
  • Shaped Ceramic Grain provides consistent, sharp cuts
  • Optimized Ceramic Bond for Uniform Grain Release Throughout Use
  • 2 Sheets of Fiber Glass Reinforcement
  • Less Chatter While Cutting
  • For Use in Metal and Stainless Steel
  • 4-1/2" Wheel Diameter
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
4-1/2 in
Diameter
4-1/2 in
Characteristics & Features
Material
Ceramic
Material Type
Ferrite
Warranty & Product Information
Product Type
Cut-Off Blade
Type
M49940203
UPC
045242463992