This product requires certification to purchase.

4-1/2"" x .045"" x 7/8"" Performance+ Metal Cut Off Wheel - Type 1 - 10pc

Milwaukee®

4-1/2"" x .045"" x 7/8"" Performance+ Metal Cut Off Wheel - Type 1 - 10pc

  • Fast #
  • Part #M49940101
  • Item #14210958
  • Manufacturer Part #49-94-0101
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2"" x .045"" x 7/8"" Performance+ Metal Cut Off Wheel - Type 1 - 10pc

  • Fast #
  • Part #M49940101
  • Item #14210958
  • Manufacturer Part #49-94-0101
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 4 Case: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longer Life. Faster Cuts.
  • Up to 5X Life in Metal
  • 25% Faster Cutting vs Standard
  • Consistent Grain Exposure for More Control
  • 2 Sheets of Fiber Glass Reinforcement
  • Advanced Aluminum Oxide Grain Provides Clean Cuts
  • For Use in Metal and Stainless Steel
  • 4-1/2" Wheel Diameter
  • For Use With Angle Grinder
  • 10 Wheels Included
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
7/8 in
Blade Length (in)
4-1/2 in
Diameter
4-1/2 in
Height
4-1/2 in
Length
9/200 in
Number of Pieces
10 Piece
Width
4-1/2 in
Characteristics & Features
Material
Aluminum Oxide
Tool Type
Cut Off Wheel
Warranty & Product Information
Application
Cutting
Product Type
Cut-Off Blade
Type
M49940101
UPC
045242464012