This product requires certification to purchase.

4-1/2"" x 1/4"" x 7/8"" Performance+ Metal Grinding Wheel - Type 27 - 5pc

Milwaukee®

4-1/2"" x 1/4"" x 7/8"" Performance+ Metal Grinding Wheel - Type 27 - 5pc

  • Fast #
  • Part #M49940601
  • Item #14210961
  • Manufacturer Part #49-94-0601
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2"" x 1/4"" x 7/8"" Performance+ Metal Grinding Wheel - Type 27 - 5pc

  • Fast #
  • Part #M49940601
  • Item #14210961
  • Manufacturer Part #49-94-0601
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 2 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longer Life. Faster Removal.
  • Last up to 5X Longer Than Standard
  • Faster Rate of Removal
  • Consistent Grain Exposure for More Control
  • 3 Sheets of Fiber Glass Reinforcement
  • Advanced Zirconia Grain Provides Clean Finish
  • For Use on Metal and Stainless Steel
  • 4-1/2" Wheel Diameter
  • Type 27
  • 7/8" Arbor
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/2 in
Grit Size
24 µm
Thickness
1/4 in
Warranty & Product Information
Product Type
Abrasive Wheel
Type
M49940601
UPC
045242464371