This product requires certification to purchase.

4-1/2"" x 1/8"" x 7/8"" Dual Metal Cut & Grind Wheel - Type 27

Milwaukee®

4-1/2"" x 1/8"" x 7/8"" Dual Metal Cut & Grind Wheel - Type 27

  • Fast #
  • Part #M49940803
  • Item #14210731
  • Manufacturer Part #49-94-0803
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2"" x 1/8"" x 7/8"" Dual Metal Cut & Grind Wheel - Type 27

  • Fast #
  • Part #M49940803
  • Item #14210731
  • Manufacturer Part #49-94-0803
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Long Life
  • Long Lasting
  • Smooth, Controlled Cutting and Grinding
  • Effective Cutting and Grinding
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/2 in
Grit Size
30 µm
Thickness
1/8 in
Warranty & Product Information
Product Type
Abrasive Wheel
Type
M49940803
UPC
045242464104