This product requires certification to purchase.

4-in-1 Multi Pick Tool

Milwaukee®

4-in-1 Multi Pick Tool

  • Fast #
  • Part #M48222145
  • Item #7532736
  • Manufacturer Part #48-22-2145
4 out of 5 Customer Rating
Brand image
Milwaukee®

4-in-1 Multi Pick Tool

  • Fast #
  • Part #M48222145
  • Item #7532736
  • Manufacturer Part #48-22-2145
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 3240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rated for both mild and stainless steel
  • Quick connect alignment system allows for the easiest set-up and speeds up repetitive punching
  • Designed for optimal set-up and slug removal speed
  • Gripping surface for faster threading
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-9/10 in
Length
11-1/10 in
Characteristics & Features
Portable
Yes
Warranty & Product Information
Product Type
Pick
Type
M48222145
UPC
045242343775