This product requires certification to purchase.

4-in-1 Pocket Precision Multi-Bit Screwdriver

Milwaukee®

4-in-1 Pocket Precision Multi-Bit Screwdriver

  • Fast #
  • Part #M48222932
  • Item #10334611
  • Manufacturer Part #48-22-2932
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

4-in-1 Pocket Precision Multi-Bit Screwdriver

  • Fast #
  • Part #M48222932
  • Item #10334611
  • Manufacturer Part #48-22-2932
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Most Versatile. Better Control.
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • 360° rotating back cap for speed and precision
  • Pocket Storage, Concealable Shank
  • Easy access bits: double-ended bits with storage in shank
  • Dual length shank
  • Precision machined bit tips: durable tips for secure fitment
  • Durable Clip
  • Chrome Plated for Rust Protection
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
3-1/2 mm
Bit Sizes
3/32 in x 1/8 in
Handle Length (in)
4 in
Height
67/100 in
Length
6-1/2 in
Number of Pieces
4 Piece
Shaft Length
2-3/4 in
Shaft Size
2-3/4 in
Shank Size
2-3/4 in
Weight
0.06 lb
Width
3/4 in
Characteristics & Features
Handle Material
Plastic
Handle Type
Overmold
Magnetic
No
Material
Metal
Multi-Purpose
4-in-1
Number of Tools Included
4
Electrical & Operational Information
Drive Type
Phillips, Slotted
Warranty & Product Information
Type
M48222932
UPC
045242846481