This product requires certification to purchase.

48 in. I-Beam Level

Milwaukee®

48 in. I-Beam Level

  • Fast #
  • Part #MMLIBM48
  • Item #8950636
  • Manufacturer Part #MLIBM48
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

48 in. I-Beam Level

  • Fast #
  • Part #MMLIBM48
  • Item #8950636
  • Manufacturer Part #MLIBM48
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable, lightweight aluminum I-Beam frame
  • Pitch vial for easy set of 1% and 2% pitch
  • .0005"/inch accuracy in all working positions
  • Strong magnetic edge for reliable hold on metal surfaces
  • Impact resistant vial covers protect vials from damage, fogging, and job site conditions
  • High contrast vial surrounds improve vial visibility
  • Top read window for clear overhead viewing
  • Impact resistant endcaps protect frame and vials
  • Made in USA
  • Hang hole for ease of storage
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
48 in
Weight
3 lb
Width
1 in
Characteristics & Features
Color Finish Name
Red, Black
Material
Aluminum
Number of Tools Included
1
Tool Type
I-Beam Level
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
UPC
045242506347