This product requires certification to purchase.

48Oz Dead Blow Hammer

Milwaukee®

48Oz Dead Blow Hammer

  • Fast #
  • Part #M48229151
  • Item #9935756
  • Manufacturer Part #48-22-9151
5 out of 5 Customer Rating
Brand image
Milwaukee®

48Oz Dead Blow Hammer

  • Fast #
  • Part #M48229151
  • Item #9935756
  • Manufacturer Part #48-22-9151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 100 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High Impact: Optimized Handle
  • Precision Balanced Design
  • Most durable steel reinforced handle
  • Over mold handle for greater comfort and grip
  • Most Durable Grip
  • Handle grip is resistant to peeling when exposed to solvents
  • 48oz Head Weight
  • 11" Handle Length
  • Lifetime Guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
11 in
Height
2-7/10 in
Length
14-3/4 in
Weight
3.22 lb
Width
4-3/4 in
Characteristics & Features
Color Finish Name
Red, Black
Hammer Type
Dead Blow
Handle Material
Steel
Head Material
Plastic
Head Weight
48 oz
Material
Alloy Steel
Number of Tools Included
1
Replacement Head
No
Tool Type
Hammer
Warranty & Product Information
Type
M48229151
UPC
045242664405