This product requires certification to purchase.

5/8 x 5/8 x 3/8 in. SDS-Plus Masonry

Milwaukee®

5/8 x 5/8 x 3/8 in. SDS-Plus Masonry

  • Fast #
  • Part #M48207602
  • Item #1577178
  • Manufacturer Part #48-20-7602
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

5/8 x 5/8 x 3/8 in. SDS-Plus Masonry

  • Fast #
  • Part #M48207602
  • Item #1577178
  • Manufacturer Part #48-20-7602
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 6400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-Cutter SDS-Plus rotary hammer drill bits
  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for Up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicator to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
5/8 in
Bit Length
8
Bit Sizes
5/8 in
Depth
5/8 in
Drilling Depth (in)
6 in
Height
8 in
Length
5/8 in
Number of Pieces
1 Piece
Shank Size
3/8 in
Weight
0.34 lb
Width
5/8 in
Characteristics & Features
Brand Model Compatibility
SDS PLUS Rotary Hammer
Color Finish Name
Silver
Drill Bit Type
Masonry
Material
Carbide Tipped
Number of Tools Included
1
Shank Style
SDS-Plus
Tool Type
Bit
Warranty & Product Information
Application
Drilling
UPC
045242112265