This product requires certification to purchase.

5/8X7-1/2 All-Prps Open Wind Cbl

Milwaukee®

5/8X7-1/2 All-Prps Open Wind Cbl

  • Fast #
  • Part #M48532680
  • Item #9199749
  • Manufacturer Part #48-53-2680
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

5/8X7-1/2 All-Prps Open Wind Cbl

  • Fast #
  • Part #M48532680
  • Item #9199749
  • Manufacturer Part #48-53-2680
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tungsten Carbide grit edge for abrasive materials
  • Coarse grit & segmented edge for fast cutting
  • Wide, angled & offset slots for easy plug access
  • Includes Carbide tipped pilot bit
  • Works with the following arbors: 49-56-7210, 49-56-6950, 49-56-7000 & 49-56-7010
  • Solid, welded construction provides accurately sized holes
  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
90 in
Characteristics & Features
Portable
Yes
Warranty & Product Information
Product Type
Sectional Cable
Type
M48532680
UPC
045242593958