This product requires certification to purchase.

5Pc Bit Holder With Carabiner

Milwaukee®

5Pc Bit Holder With Carabiner

  • Fast #
  • Part #M48324537
  • Item #12123565
  • Manufacturer Part #M48324537
5 out of 5 Customer Rating
Brand image
Milwaukee®

5Pc Bit Holder With Carabiner

  • Fast #
  • Part #M48324537
  • Item #12123565
  • Manufacturer Part #M48324537
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy Access, Carry Anywhere
  • Fast Access to Most Used Bits
  • Secure Hold
  • Durable Design
  • Fits all ¼” hex shanks
  • Clips onto any work belts, bags, or pouches
  • Dual Ball Retention
  • Holds 5, ¼” hex accessories
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Height
3-9/10 in
Length
3/4 in
Number of Pieces
5 Piece
Weight
0.475 lb
Width
3-1/2 in
Characteristics & Features
Color Finish Name
Black, Red
Material
Forged Steel
Number of Tools Included
1
Tool Type
Bit Holder
Warranty & Product Information
Application
Fastening
Product Type
Bit Holder
Type
M48324537
UPC
045242385683