This product requires certification to purchase.

6-1/2 in. 24 TPI Tungsten Carbide Circular Saw Blade

Milwaukee®

6-1/2 in. 24 TPI Tungsten Carbide Circular Saw Blade

  • Fast #
  • Part #M48400620
  • Item #7605911
  • Manufacturer Part #48-40-0620
5 out of 5 Customer Rating
Brand image
Milwaukee®

6-1/2 in. 24 TPI Tungsten Carbide Circular Saw Blade

  • Fast #
  • Part #M48400620
  • Item #7605911
  • Manufacturer Part #48-40-0620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Laser cut vibration slots minimize wobble and warping
  • Anti-friction coating
  • Polymer filled vibration slots
  • Cobalt infused tungsten carbide
  • Thin kerf blade
  • Optimized for both cordless & corded tools
  • 24 tooth; 5/8 in. arbor hole with diamond knock-out
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Blade Thickness (in)
0.063 in
Diameter
6-1/2 in
Teeth Per Inch
24
Weight
0.35 lb
Characteristics & Features
Blade Material
Tungsten Carbide
Blade Type
Circular Saw
Number of Tools Included
1
Tool Type
Blade
Electrical & Operational Information
RPM
10000
Warranty & Product Information
Application
Composite, Cutting, Plywood, Wood
UPC
045242511945