This product requires certification to purchase.

6-1/2 in. Tungsten Carbide Circular Saw

Milwaukee®

6-1/2 in. Tungsten Carbide Circular Saw

  • Fast #
  • Part #M48410620
  • Item #7605857
  • Manufacturer Part #48-41-0620
5 out of 5 Customer Rating
Brand image
Milwaukee®

6-1/2 in. Tungsten Carbide Circular Saw

  • Fast #
  • Part #M48410620
  • Item #7605857
  • Manufacturer Part #48-41-0620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Milwaukee® anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
  • Laser cutting technology from 100% sheet steel increase cutting accuracy
  • Laser cut vibration slots minimize wobble and warping
  • Anti-friction coating
  • Thin kerf blade
  • 24 tooth; 5/8 in arbor hole with diamond knock-out
  • Cobalt infused tungsten carbide
  • Optimized for both cordless & corded tools
  • Great for use with: Softwoods, hardwoods, wet lumber, treated lumber and laminated woods such as plywood, OSB, LVL, PSL, LSL & OSL
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Blade Length (in)
6-1/2 in
Diameter
6-1/2 in
Height
6-1/2 in
Length
6-1/2 in
Package Quantity
Bulk of 10
Teeth Per Inch
3.7
Weight
0.35 lb
Width
63/100 in
Characteristics & Features
Blade Material
Tungsten Carbide
Blade Type
Circular Saw
Color Finish Name
Silver
Material
Tungsten Carbide
Number of Tools Included
1
Tool Type
Circular Saw Blade
Electrical & Operational Information
RPM
10000
Warranty & Product Information
Application
Cutting
UPC
045242511952