6 ft./2M Keychain Tape Measure
6 ft./2M Keychain Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable Blade Protection
- Reinforced Body
- Keychain Loop - Easy Storage
- Metric & SAE Scales
Specifications
- Case Material:
- ABS Plastic
- Color Finish Name:
- Black, Red
- Height:
- 1-13/20 in
- Length:
- 1-93/100 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 25 ft
- Tool Type:
- Measuring Tape
- Type:
- M48221706
- UPC:
- 045242822898
- Weight:
- 0.15 lb
- Width:
- 9/10 in