This product requires certification to purchase.

6 in. 8 TPI 0.6 in. Jab Saw

Milwaukee®

6 in. 8 TPI 0.6 in. Jab Saw

  • Fast #
  • Part #M48220104
  • Item #9545634
  • Manufacturer Part #48-22-0104
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

6 in. 8 TPI 0.6 in. Jab Saw

  • Fast #
  • Part #M48220104
  • Item #9545634
  • Manufacturer Part #48-22-0104
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rasping holes make smoothing sheetrock edges after cutting easier
  • Compact design for use in confined spaces
  • Ribbed Indents for Increased Grip
  • Anti-roll handle
  • Tether-ready lanyard hole
  • Ideal for penetrating drywall
  • Cuts plaster with ease
  • Perfect for contactors and builders
  • Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Thickness (in)
0.6 in
Handle Length (in)
5 in
Height
1-1/4 in
Length
11-1/2 in
Teeth Per Inch
8
Weight
0.27 lb
Width
1-3/4 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Red
Handle Material
Plastic
Number of Tools Included
1
Saw Type
Jab
Tool Type
Saw
Warranty & Product Information
UPC
045242614868