This product requires certification to purchase.

6"" x 1/4"" x 5/8""-11 Ceramic+ Metal Grinding Wheel - Type 27

Milwaukee®

6"" x 1/4"" x 5/8""-11 Ceramic+ Metal Grinding Wheel - Type 27

  • Fast #
  • Part #M49940727
  • Item #14210635
  • Manufacturer Part #49-94-0727
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

6"" x 1/4"" x 5/8""-11 Ceramic+ Metal Grinding Wheel - Type 27

  • Fast #
  • Part #M49940727
  • Item #14210635
  • Manufacturer Part #49-94-0727
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fastest Removal. Unmatched Productivity.
  • 2X Faster Material Removal Than Standard
  • Longer Life vs Competitive Ceramic
  • Less Effort While Grinding
  • Shaped Ceramic Grain Provides Consistent, Clean Finishes
  • Optimized Ceramic Bond for Uniform Grain Release Throughout Use
  • Less Vibration While Grinding
  • 3 Sheets of Fiber Glass Reinforcement
  • For Use on Metal and Stainless Steel
  • 6" Wheel Diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Grit Size
24 µm
Thickness
1/4 in
Warranty & Product Information
Product Type
Abrasive Wheel
Type
M49940727
UPC
045242464425