This product requires certification to purchase.

6"" x 1/4"" x 7/8"" Metal Grinding Wheel - Type 27

Milwaukee®

6"" x 1/4"" x 7/8"" Metal Grinding Wheel - Type 27

  • Fast #
  • Part #M49940523
  • Item #14210743
  • Manufacturer Part #49-94-0523
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

6"" x 1/4"" x 7/8"" Metal Grinding Wheel - Type 27

  • Fast #
  • Part #M49940523
  • Item #14210743
  • Manufacturer Part #49-94-0523
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Long Life. Fast Removal.
  • Up To 2X Life in Metal
  • Rapid Material Removal
  • Smooth, Controlled Grinding
  • 3 Sheets of Fiber Glass Reinforcement
  • Advanced Zirconia Grain Provides Clean Finish
  • For Use on Metal and Stainless Steel
  • 6" Wheel Diameter
  • Type 27
  • 7/8" Arbor
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Grit Size
30 µm
Thickness
1/4 in
Warranty & Product Information
Product Type
Abrasive Wheel
Type
M49940523
UPC
045242464470