This product requires certification to purchase.

6"" x 1/8"" x 7/8"" Performance+ Dual Metal Cut & Grind Wheel - Type 27

Milwaukee®

6"" x 1/8"" x 7/8"" Performance+ Dual Metal Cut & Grind Wheel - Type 27

  • Fast #
  • Part #M49940923
  • Item #14210682
  • Manufacturer Part #49-94-0923
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

6"" x 1/8"" x 7/8"" Performance+ Dual Metal Cut & Grind Wheel - Type 27

  • Fast #
  • Part #M49940923
  • Item #14210682
  • Manufacturer Part #49-94-0923
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Longer Life. Better Control.
  • Increased Life
  • Consistent Grain Exposure for More Control
  • Effective Cutting and Grinding
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Grit Size
24 µm
Thickness
1/8 in
Warranty & Product Information
Product Type
Abrasive Wheel
Type
M49940923
UPC
045242464005