This product requires certification to purchase.

7/8 in. Flat Wood Boring Bit

Milwaukee®

7/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #M48270190
  • Item #3581364
  • Manufacturer Part #48-27-0190
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

7/8 in. Flat Wood Boring Bit

  • Fast #
  • Part #M48270190
  • Item #3581364
  • Manufacturer Part #48-27-0190
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 90 Pallet: 6480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
7/8 in
Height
3/10 in
Length
18-1/2 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Weight
0.3 lb
Width
1-4/5 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Spade
Material
High Carbon Steel
Shank Style
Hex
Tool Type
Flat Boring Bit
Warranty & Product Information
Application
Cutting
UPC
045242119820