This product requires certification to purchase.

7-in-1 Multi-Bit Mini Ratchet

Milwaukee®

7-in-1 Multi-Bit Mini Ratchet

  • Fast #
  • Part #M48222950
  • Item #10465131
  • Manufacturer Part #48-22-2950
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

7-in-1 Multi-Bit Mini Ratchet

  • Fast #
  • Part #M48222950
  • Item #10465131
  • Manufacturer Part #48-22-2950
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Better Access
  • 4° of Arc Swing For Tight Spaces
  • Versatile Finger Loop & Storage clip
  • Attachable Bit Holder
  • Chrome-plated for rust protection
  • Thumb wheel for better access
  • Feature 7-in-1: 4 bits, 1/4" and 5/16" nut drivers, one 1/4" socket adapter.
  • Size ID on bit storage
  • 90-tooth design
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/10 in
Handle Length (in)
2-1/2 in
Height
37/50 in
Length
4-3/10 in
Number of Pieces
6 Piece
Socket Size
1/4 in
Weight
0.22 lb
Width
1-1/5 in
Characteristics & Features
Color Finish Name
Red, Silver
Drive Size
1/4 in
Handle Material
Chrome
Material
Steel
Number of Tools Included
1
Tool Type
Ratchet
WrenchType
Ratchet
Electrical & Operational Information
Drive Type
Multi-bit
Power Source
Manual
Warranty & Product Information
Application
Fastening, Loosening, Nuts, Bolts, Screws
Origin
Global
Type
M48222950
UL Listed
No
UPC
045242174102