This product requires certification to purchase.

7-Piece SAE Flex-Head Combination Wrench Set

Milwaukee®

7-Piece SAE Flex-Head Combination Wrench Set

  • Fast #
  • Part #M48229429
  • Item #9412624
  • Manufacturer Part #48-22-9429
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

7-Piece SAE Flex-Head Combination Wrench Set

  • Fast #
  • Part #M48229429
  • Item #9412624
  • Manufacturer Part #48-22-9429
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lifetime Guarantee
  • 2.5° of Arc Swing
  • MAX BITE™ Open-End Grip
  • Ergonomic I-Beam handle with ink-filled size labels
  • 144 Ratcheting Positions
  • Double stacked pawls within ratcheting mechanism for increased durability
  • Flex head design
  • Ink-filled size labels
  • Adjustable Set Screw For Preferred Head Tension
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
7-3/5 in
Maximum Capacity
1 in
Number of Pieces
7 Piece
Weight
1.785 lb
Width
11-9/20 in
Characteristics & Features
Number of Tools Included
7
Tool Type
Combination Wrench Set
WrenchType
Combination
Warranty & Product Information
Type
M48229429
UPC
045242570720