This product requires certification to purchase.

8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)

Milwaukee®

8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)

  • Fast #
  • Part #MMT702
  • Item #14210630
  • Manufacturer Part #MT702
5 out of 5 Customer Rating
Brand image
Milwaukee®

8-20 AWG Dipped Grip Wire Stripper & Cutter (USA)

  • Fast #
  • Part #MMT702
  • Item #14210630
  • Manufacturer Part #MT702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clean Strips. Easier Cuts.
  • Clean Strips, Precise Wire Fit
  • Easier Cuts. V-Shape Blades
  • Durable Cut Edge
  • Strips 8-18 Solid & 10-20 Stranded AWG Wires
  • 6-32 & 8-32 Threaded Bolt Shears
  • High-Contrast Markings
  • Wire Looping Holes
  • Easy Access Swing Lock
  • Spring Assisted
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
7 in
Weight
0.32 lb
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Red, Black
Material
Metal
Number of Tools Included
1
Tool Type
Wire Cutter/Stripper
Warranty & Product Information
Type
MMT702
UPC
045242475933