This product requires certification to purchase.

8-Key Folding Hex Key Set - Torx

Milwaukee®

8-Key Folding Hex Key Set - Torx

  • Fast #
  • Part #M48222184
  • Item #9997197
  • Manufacturer Part #48-22-2184
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

8-Key Folding Hex Key Set - Torx

  • Fast #
  • Part #M48222184
  • Item #9997197
  • Manufacturer Part #48-22-2184
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easiest Key Access - Elevated Key shelf and access zones
  • High-contrast, color-coded markings for easy key size ID
  • 8-Key Folding Hex Key Set - Torx
  • Full metal body for added durability
  • Keys rotate up to 270° for better access and torque
  • Ergonomic handle for increased comfort
  • Convenient handle size fits comfortably in tool pouch or pocket
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-57/100 in
Length
49/50 in
Number of Pieces
1 Piece
Weight
0.44 lb
Width
1-61/100 in
Characteristics & Features
Color Finish Name
Red, Black
Material
Aluminum
Number of Tools Included
1
Tool Type
Hex Key
Warranty & Product Information
GSA Approved
No
Type
M48222184
UPC
045242645701