This product requires certification to purchase.

8"" TRUE BLUE® Die Cast Torpedo Level

Milwaukee®

8"" TRUE BLUE® Die Cast Torpedo Level

  • Fast #
  • Part #MEM858
  • Item #14210768
  • Manufacturer Part #EM85.8
5 out of 5 Customer Rating
Brand image
Milwaukee®

8"" TRUE BLUE® Die Cast Torpedo Level

  • Fast #
  • Part #MEM858
  • Item #14210768
  • Manufacturer Part #EM85.8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powerful rare earth magnets provide superior holding strength
  • VARI-PITCH vials reads slope at 1/8", 1/4", 3/8", 1/2"
  • High contrast e-BAND™ vials highlight the edge of the bubble
  • V-Groove working edge for accurate alignment on pipe or conduit
  • Top and bottom read windows
  • Laser etched ruled edge allows for quick measurements on working material
  • Solid aluminum frame
  • Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Width
3/4 in
Characteristics & Features
Material
Aluminum
Proposition 65
WARNING: This product can expose you to lead, which is known to the
Tool Type
Torpedo Level
Warranty & Product Information
Type
MEM858
UPC
045242290680