This product requires certification to purchase.

8 x 2 in. Plier

Milwaukee®

8 x 2 in. Plier

  • Fast #
  • Part #M48226501
  • Item #7740409
  • Manufacturer Part #48-22-6501
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

8 x 2 in. Plier

  • Fast #
  • Part #M48226501
  • Item #7740409
  • Manufacturer Part #48-22-6501
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 54 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2" Gripping Nose for Long Reach
  • Wire Cutter
  • On Board Fish Tape Puller
  • Forged Strength
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
5-1/2 in
Height
3/4 in
Jaw Capacity (in)
2 in
Length
8 in
Number of Pieces
1 Piece
Weight
0.55 lb
Width
2 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Number of Tools Included
1
Tool Type
Long Nose Pliers
Warranty & Product Information
GSA Approved
No
UPC
045242518739