This product requires certification to purchase.

87/100 x 1 in. Plier

Milwaukee®

87/100 x 1 in. Plier

  • Fast #
  • Part #M48226306
  • Item #5132590
  • Manufacturer Part #48-22-6306
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

87/100 x 1 in. Plier

  • Fast #
  • Part #M48226306
  • Item #5132590
  • Manufacturer Part #48-22-6306
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3/4 in. and punch electrical knock outs
  • Jaw capacity - up to 1 in. round pipe
  • Hardened teeth for long gripping life
  • Forged design for added strength; comfort grips will not peel
  • Rust Resistant
  • Forged design for added strength
  • Requires Certification
Dimensions & Measurements
Height
4/5 in
Jaw Capacity (in)
1 in
Length
87/100 in
Number of Pieces
1 Piece
Weight
0.42 lb
Width
3-3/5 in
Characteristics & Features
Color Finish Name
Silver
Material
Forged Alloy Steel
Number of Tools Included
1
Tool Type
Tongue & Groove Pliers
Warranty & Product Information
UPC
045242342266