This product requires certification to purchase.

9 in. Torpedo Level with Lighted Vials

Milwaukee®

9 in. Torpedo Level with Lighted Vials

  • Fast #
  • Part #M48225105
  • Item #11613853
  • Manufacturer Part #48-22-5105
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

9 in. Torpedo Level with Lighted Vials

  • Fast #
  • Part #M48225105
  • Item #11613853
  • Manufacturer Part #48-22-5105
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Better Vial Visibility
  • Dual LED Lighted vials
  • High Contrast Surrounds
  • Durable Aluminum Frame
  • 3 Rare Earth Magnets
  • Wall Grip
  • V-Groove to extend measurements
  • Lighted vials auto shut off after 3 minutes
  • Includes 2 AAA Batteries
  • Limited Lifetime Warranty on Frames and Vials
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-9/10 in
Length
3/4 in
Weight
0.5 lb
Width
9 in
Characteristics & Features
Color Finish Name
Red
Material
Aluminum, Plastic, Alloy
Number of Tools Included
1
Tool Type
Level
Warranty & Product Information
Type
M48225105
UPC
045242242160