This product requires certification to purchase.

Blade Pulley Tire for 6232-20

Milwaukee®

Blade Pulley Tire for 6232-20

  • Fast #
  • Part #M45690010
  • Item #175398
  • Manufacturer Part #45-69-0010
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

Blade Pulley Tire for 6232-20

  • Fast #
  • Part #M45690010
  • Item #175398
  • Manufacturer Part #45-69-0010
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No Bullets
  • Requires Certification
Dimensions & Measurements
Weight
0.10 lb
Characteristics & Features
Brand Model Compatibility
6232-20
Number of Tools Included
1
Portable
No
Warranty & Product Information
Application
Cutting
Product Type
Blade Pulley Tire
UL Listed
No
UPC
045242133932