This product requires certification to purchase.

Bluetooth Jobsite Radio

Milwaukee®

Bluetooth Jobsite Radio

  • Fast #
  • Part #M295220
  • Item #10216757
  • Manufacturer Part #2952-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

Bluetooth Jobsite Radio

  • Fast #
  • Part #M295220
  • Item #10216757
  • Manufacturer Part #2952-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual 3.5” woofers provide balanced & clear sound
  • Dual high range tweeters deliver crisp highs
  • Bluetooth® 5.0 provides up to 120 ft of range
  • Equipped with AM/FM capabilities and 18 presets
  • Up to 13 hours of runtime on an M18™ XC5.0 battery at MAX volume
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • USB-C 3.0A Personal Device charging
  • Power the radio with any M18™ battery or the provided AC Adapter for complete versatility
  • Water & Dust Resistant
  • Impact Resistant
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
Cordless
Depth
16-73/100 in
Height
8-6/25 in
Length
16-73/100 in
Width
7-43/100 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Red, Black
Corded Cordless
Cordless
Material
Plastic
Smart Home Enabled
No
Tool Type
Radio
Wireless Communication
Bluetooth
Electrical & Operational Information
AMP
0
Power Source
Battery
Volts
18V
Warranty & Product Information
Type
M295220
UL Listed
Yes
UPC
045242545681