This product requires certification to purchase.

Eye Visor with Clear Dual Coat Lens – Clear

Milwaukee®

Bolt™ Eye Visor with Clear Dual Coat Lens – Clear

  • Fast #
  • Part #M48731410
  • Item #9935769
  • Manufacturer Part #48-73-1410
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ Eye Visor with Clear Dual Coat Lens – Clear

  • Fast #
  • Part #M48731410
  • Item #9935769
  • Manufacturer Part #48-73-1410
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 21 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Best Fit. Easy Headlamp Use.
  • More Comfortable Pivoting Visor Angle
  • Raise & Lower with Headlamp Mounted
  • Lasting Fog-Free Interior Coating
  • BOLT™ - Secure Accessories Simultaneously
  • Secures into BOLT™ Front Mount
  • Compatible with Milwaukee® Safety Helmets & Hard Hats
  • ANSI Z87.1+ & CSA Z94.3 Rated
  • Exterior Anti-Scratch Hard Coating
  • Includes BOLT™ Low-Profile Headlamp Mount
  • Requires Certification
Dimensions & Measurements
Depth
3-7/20 in
Height
5 in
Length
3/50 in
Weight
0.5 lb
Width
10 in
Characteristics & Features
Collection
Bolt™
Color Finish Name
White, Black
Material
Plastic
Reusable
Yes
Warranty & Product Information
Application
Personal Safety Equipment
Product Type
Gear
Type
M48731410
UPC
045242603350