This product requires certification to purchase.

Full Face Shield with Clear Dual Coat Lens in Clear

Milwaukee®

Bolt™ Full Face Shield with Clear Dual Coat Lens in Clear

  • Fast #
  • Part #M48731420
  • Item #9935773
  • Manufacturer Part #48-73-1420
5 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ Full Face Shield with Clear Dual Coat Lens in Clear

  • Fast #
  • Part #M48731420
  • Item #9935773
  • Manufacturer Part #48-73-1420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long-Lasting Visibility
  • Lasting Fog-Free Interior Coating
  • Anti-Scratch Exterior Hard Coating
  • Quick Attachment & Removal
  • BOLT™ - Secure Accessories Simultaneously
  • Secures into BOLT™ Front Slots
  • Compatible with Milwaukee® Safety Helmets & Hard Hats
  • ANSI Z87.1+ & CSA Z94.3 Rated
  • High-Impact Polycarbonate Shield
  • Includes BOLT™ Low-Profile Headlamp Mount
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits All
Depth
6-3/10 in
Height
9-1/2 in
Length
3/50 in
Size
One Size Fits All
Width
10 in
Characteristics & Features
Brand Model Compatibility
BOLT™
Collection
Bolt™
Color Finish Name
Black, Red
Material
Plastic
Material Type
Plastic
Reusable
Yes
Warranty & Product Information
ANSI
Z87.1 (+)
CSA Certified
Z94.3
Type
M48731420
UPC
045242603374