This product requires certification to purchase.

Plastic Hard Hat in White

Milwaukee®

Bolt™ Plastic Hard Hat in White

  • Fast #
  • Part #M48731320C
  • Item #10003167
  • Manufacturer Part #48-73-1320C
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ Plastic Hard Hat in White

  • Fast #
  • Part #M48731320C
  • Item #10003167
  • Manufacturer Part #48-73-1320C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Protects side and top impact
  • Secure accessories simultaneously - Bolt™ head protection and accessories
  • Comfortable padded suspension
  • Comfortable fit - 5 adjustable buckles chin strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band, helmet liner and chin strap
  • Includes a Bolt™ headlamp mount that works with most headlamps
  • Includes a Bolt™ marker clip for easy access to pens and markers
  • ANSI/ISEA Z89.1 type 2 class C
  • Requires Certification
Dimensions & Measurements
Clothing Size
6.5 in - 8 in
Depth
12 in
Height
9 in
Length
12 in
Weight
1.15 lb
Width
6-1/2 in
Characteristics & Features
Collection
Bolt™
Color Finish Name
White
Material
Plastic
Material Type
Polycarbonate, High Density Polyethylene
Reusable
Yes
Tool Type
Hard Hat
Warranty & Product Information
UPC
045242656752