This product requires certification to purchase.

Red Full Brim Vented Safety Helmet Type 2, Class C

Milwaukee®

BOLT™ Red Full Brim Vented Safety Helmet Type 2, Class C

  • Fast #
  • Part #M48731658
  • Item #12123585
  • Manufacturer Part #M48731658
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

BOLT™ Red Full Brim Vented Safety Helmet Type 2, Class C

  • Fast #
  • Part #M48731658
  • Item #12123585
  • Manufacturer Part #M48731658
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to 15 Degrees Cooler* (*Compared to competitive Type 2 Full Brim Head Protection)
  • Lightest Weight Full Brim Helmet
  • Protects Side and Top Impact
  • Secure Accessories Simultaneously - BOLT™ Head Protection and Accessories
  • Comfortable Padded Suspension
  • Comfortable Fit - 5 Point Adjustable Chin Strap
  • Adjustable swinging ratchet - better comfort
  • Antimicrobial and moisture wicking Sweat Band and Helmet Liner
  • Machine washable sweat band and chin strap
  • Includes a BOLT™ Headlamp Mount that works with most headlamps
  • Requires Certification
Dimensions & Measurements
Clothing Size
6.5 in - 8.5 in
Height
8 in
Length
13 in
Weight
1.15 lb
Width
10-1/2 in
Characteristics & Features
Collection
BOLT™
Color Finish Name
Red
Material
Plastic
Material Type
High Density Polyethylene
Reusable
Yes
Tool Type
Helmet
Warranty & Product Information
Type
M48731658
UPC
045242366248