This product requires certification to purchase.

BOLT™ REDLITHIUM™ USB Cooling Fan

Milwaukee®

BOLT™ REDLITHIUM™ USB Cooling Fan

  • Fast #
  • Part #M48731385
  • Item #14165228
  • Manufacturer Part #48-73-1385
5 out of 5 Customer Rating
Brand image
Milwaukee®

BOLT™ REDLITHIUM™ USB Cooling Fan

  • Fast #
  • Part #M48731385
  • Item #14165228
  • Manufacturer Part #48-73-1385
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • MOST POWERFUL AIRFLOW.
  • Keep Cool, Up To 15 MPH Air Speed
  • Balanced, All-Day Wear
  • Up to 6 Hours of Run-Time
  • Compatible With MILWAUKEE® BOLT™ Safety Helmets & BOLT™ Hard Hats
  • High Speed: 4 hours Low Speed: 6 hours
  • Secure Duct Attachment
  • Includes 3 Air Ducts to Customize Airflow
  • Interchangeable REDLITHIUM™ USB 3.0 Battery
  • USB-C Rechargeable
  • Requires Certification

Documents

Dimensions & Measurements
Blade Span
1-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Red
Indoor Outdoor
Indoor, Outdoor
Number of Blades
37
Warranty & Product Information
Type
M48731385
UPC
045242844524