This product requires certification to purchase.

USB Headlamp

Milwaukee®

Bolt™ USB Headlamp

  • Fast #
  • Part #M211821
  • Item #9975896
  • Manufacturer Part #2118-21
5 out of 5 Customer Rating
Brand image
Milwaukee®

Bolt™ USB Headlamp

  • Fast #
  • Part #M211821
  • Item #9975896
  • Manufacturer Part #2118-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 360
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Low-Profile Design for Face Shield Clearance
  • 70° Pivoting light Head To Direct Light Where Needed
  • BOLT™ REDLITHIUM™ USB Headlamp
  • 4 Light Output Modes: Flood High Mode: 600-lumens- 4 hours, Medium Mode: 400 lumens - 8 hours, Low Mode: 150 lumens - 14 hours, ECO Mode: 25 lumens - 32 hours
  • Cam Lock Mounted Battery Pack for secure and balanced rear attachment
  • Flexible Wire Routing Design For Full Functionality of All Bolt Accessories
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM USB Battery in 2 Hours
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUM & trade; USB Battery
  • Button Provides Battery Charge Status
  • Limited Lifetime Warranty on Light
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
35°
Depth
5-89/100 in
Height
2-53/100 in
Length
5-89/100 in
Weight
2.48 lb
Width
2-12/25 in
Characteristics & Features
Battery Size
4V
Battery Type
Li-ion (Lithium-ion)
Collection
Bolt™
Color Finish Name
Red, Black
Light Bulb Type
LED
Material
Plastic
Number of Lights
600
Number of Tools Included
1
Tool Type
Hard Hat, Head Light
Electrical & Operational Information
AMP
3
Lumens
600
Number Of Hours
32 hr
Power Source
Battery
Volts
4V
Warranty & Product Information
Type
M211821
UL Listed
Yes
UPC
045242738182